Overview
Mfr description
6J160X3/4 6J160X3/4, POLY-V PULLEY, 3/4
Specifications
- Belt Section SizeJ
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter3/4 in
- MaterialSteel
- Manufacturer Upc Number00195057009769
- UPC_NO00195057009769
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data