Overview
Mfr description
6J180X5/8 6J180X5/8, POLY-V PULLEY, 5/8
Specifications
- Belt Section SizeJ
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter5/8 in
- MaterialSteel
- Manufacturer Upc Number00195057009790
- UPC_NO00195057009790
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data