Overview
Mfr description
6J190X1/2 6J190X1/2, POLY-V PULLEY, 1/2
Specifications
- Belt Section SizeJ
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1/2 in
- MaterialSteel
- Manufacturer Upc Number00195057009813
- UPC_NO00195057009813
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data