Motion
6J190X7/8
V-belt Pulley - J Belt Section, 6 Groove, 7/8 in Bore Size, 1.9000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
Mi Item #11577445
MFR #6J190X7/8
Price$76.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - J Belt Section, 6 Groove, 7/8 in Bore Size, 1.9000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
Mi Item #11577445
MFR #6J190X7/8

Mfr description
6J190X7/8 6J190X7/8, POLY-V PULLEY, 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.98/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    7/8 in
  • Outside Diameter  
    1.9000 in
  • Weight
    0.7 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    00195057009837
  • Material
    Steel
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057009837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)