Motion
6T2.5/1095
Timing Belt - 2190 mm Pitch Length, 438 Teeth, Polyurethane Material
MI ITEM #11577456
MFR #6T2.5/1095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2190 mm Pitch Length, 438 Teeth, Polyurethane Material
MI ITEM #11577456
MFR #6T2.5/1095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6T2.5/1095 6T2.5/1095, TIMING BELT, POLY

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    6 mm
  • Tooth Style
    T2.5mm
  • Pitch Length
    2190 mm
  • Manufacturer Upc Number
    00195057513709
  • UPC_NO
    00195057513709
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text