Motion
6T5/1140
Timing Belt - 1140 mm Pitch Length, 228 Teeth, Polyurethane Material
MI ITEM #11577519
MFR #6T5/1140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1140 mm Pitch Length, 228 Teeth, Polyurethane Material
MI ITEM #11577519
MFR #6T5/1140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6T5/1140 6T5/1140, TIMING BELT, POLYURET

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    6 mm
  • Tooth Style
    T5mm
  • Pitch Length
    1140 mm
  • Manufacturer Upc Number
    00195057517370
  • UPC_NO
    00195057517370
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought