Motion
6T5/475
Timing Belt - 475 mm Pitch Length, 95 Teeth, Polyurethane Material
Mi Item #11577616
MFR #6T5/475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 475 mm Pitch Length, 95 Teeth, Polyurethane Material
Mi Item #11577616
MFR #6T5/475

Mfr description
6T5/475 6T5/475, TIMING BELT, POLYURETHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    475 mm
  • Width
    6 mm

Details

  • Manufacturer Upc Number
    00195057516519
  • Material
    Polyurethane
  • Number Of Teeth  
    95
  • Reinforcement Material
    Steel
  • Tooth Style
    T5mm
  • Type
    Single Sided
  • UPC_NO
    00195057516519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)