Motion
6T5/925
Timing Belt - 925 mm Pitch Length, 185 Teeth, Polyurethane Material
MI ITEM #11577681
MFR #6T5/925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 925 mm Pitch Length, 185 Teeth, Polyurethane Material
MI ITEM #11577681
MFR #6T5/925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6T5/925 6T5/925, TIMING BELT, POLYURETHA

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    6 mm
  • Tooth Style
    T5mm
  • Pitch Length
    925 mm
  • Manufacturer Upc Number
    00195057517165
  • UPC_NO
    00195057517165
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text