Motion
70-5M09-6A5
70-5M09-6A5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11577726
MFR #70-5M09-6A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70-5M09-6A5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11577726
MFR #70-5M09-6A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70-5M09-6A5 70-5M09-6A5, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.3438 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057721487
  • UPC_NO
    00195057721487
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 5mm
  • Width
    4.5 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text