Motion
70-5M09M6A12
70-5M09M6A12, Timing Pulley 12 mm Finished Bore
MI ITEM #11577727
MFR #70-5M09M6A12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70-5M09M6A12, Timing Pulley 12 mm Finished Bore
MI ITEM #11577727
MFR #70-5M09M6A12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70-5M09M6A12 70-5M09M6A12, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.3438 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057722811
  • UPC_NO
    00195057722811
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 5mm
  • Width
    1.25 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought