Motion
7060x6
Taper Lock Bushing - 7060 Series, 6 in Bore, Steel Material
Mi Item #11577745
MFR #7060x6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 7060 Series, 6 in Bore, Steel Material
Mi Item #11577745
MFR #7060x6

Mfr description
7060X6 7060X6, TL BUSHING, 6 INCH FINISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 in
  • Bushing Size
    7060
  • Length Through Bore  
    6.0000 in
  • Maximum Bore Diameter  
    7 in, 175 mm
  • Stocked Finished Bore
    6.0000 in
  • Weight
    95 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    7060x6
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)