1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
7060x6-15/16
Taper Lock Bushing - 7060 Series, 6-15/16 in Bore
MI ITEM #
11577747
MFR #
7060x6-15/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 7060x6-15/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
7060x6-15/16
Taper Lock Bushing - 7060 Series, 6-15/16 in Bore
MI ITEM #
11577747
MFR #
7060x6-15/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
7060X6-15/16 7060X6-15/16, TL BUSHING, 6
Specifications
Bushing Size
7060
Bore Type
Finished Bore
Bore Diameter
6-15/16 in
Length Through Bore
6.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought