Motion
70T20P20-6P4
External Tooth Spur Gear - 20 DP, 20 ° PA, 70 Teeth, 0.3750 in Face, 0.3125 in Bore, Finished Bore, Material: Acetal
Mi Item #11577793
MFR #70T20P20-6P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 70 Teeth, 0.3750 in Face, 0.3125 in Bore, Finished Bore, Material: Acetal
Mi Item #11577793
MFR #70T20P20-6P4

Mfr description
70T20P20-6P4 70T20P20-6P4, GEAR, 5/16 IN
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Hub Diameter
    0.7500 in | 19.05 mm
  • Hub Projection
    0.3750 in | 9.52 mm
  • Overall Width
    0.7500 in
  • Pitch Diameter
    3.5000 in
  • Pressure Angle
    20 °
  • Weight
    0.092 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    70T20P20-6P4
  • Manufacturer Upc Number
    00195057677470
  • Material
    Acetal
  • Number Of Teeth
    70
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    20
  • Tooth Type
    Straight
  • UPC_NO
    00195057677470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)