Motion
71-14MX125-5040
71-14MX125-5040, Timing Pulley 5040
MI ITEM #11577825
MFR #71-14MX125-5040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
71-14MX125-5040, Timing Pulley 5040
MI ITEM #11577825
MFR #71-14MX125-5040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71-14MX125-5040 71-14MX125-5040, TIMING

Specifications

  • Number Of Teeth
  • Outside Diameter
    12.3438 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057821699
  • UPC_NO
    00195057821699
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    12.347 in.
  • For Belt Width
    125 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text