Motion
720-8MX-12
Timing Belt - 720 mm Pitch Length, 90 Teeth, Polyurethane Material
MI ITEM #11577872
MFR #720-8MX-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 720 mm Pitch Length, 90 Teeth, Polyurethane Material
MI ITEM #11577872
MFR #720-8MX-12

Mfr description
720-8MX-12 720-8MX-12, TIMING BELT, POLY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    720 mm
  • Width
    12 mm

Details

  • Manufacturer Upc Number
    00195057096622
  • Material
    Polyurethane
  • Number Of Teeth  
    90
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    8MX
  • Type
    Single Sided
  • UPC_NO
    00195057096622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)