Motion
720H200G
Timing Belt - 72 in Pitch Length, 144 Teeth, Neoprene Material
MI ITEM #11577883
MFR #720H200G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 72 in Pitch Length, 144 Teeth, Neoprene Material
MI ITEM #11577883
MFR #720H200G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    72 in
  • Width
    2.000 in

Details

  • Manufacturer Upc Number
    00195057423404
  • Material
    Neoprene
  • Number Of Teeth  
    144
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    H
  • Type
    Single Sided
  • UPC_NO
    00195057423404

Overview

Mfr description
720H200G 720H200G, TIMING BELT, NEOPRENE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought