Motion
72-2P06MIA6
72-2P06MIA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11577906
MFR #72-2P06MIA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72-2P06MIA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11577906
MFR #72-2P06MIA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72-2P06MIA6 72-2P06MIA6, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    1.7813 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057726567
  • UPC_NO
    00195057726567
  • Finish
    Clear Anodized
  • Tooth Style
    2P
  • Width
    2.0 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text