Motion
72-5M15-6A6
72-5M15-6A6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #11577951
MFR #72-5M15-6A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72-5M15-6A6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #11577951
MFR #72-5M15-6A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72-5M15-6A6 72-5M15-6A6, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.4688 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057722040
  • UPC_NO
    00195057722040
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 5mm
  • Width
    4.5 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text