Motion
72-5M15M6A12
72-5M15M6A12, Timing Pulley 12 mm Finished Bore
MI ITEM #11577952
MFR #72-5M15M6A12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72-5M15M6A12, Timing Pulley 12 mm Finished Bore
MI ITEM #11577952
MFR #72-5M15M6A12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    4.4688 in
  • Width
    4.5 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057723276
  • Material
    Aluminum
  • Number Of Teeth  
    72
  • Tooth Style
    HTD 5mm
  • UPC_NO
    00195057723276

Overview

Mfr description
72-5M15M6A12 72-5M15M6A12, TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought