Motion
72-5P15-6A5
72-5P15-6A5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11577961
MFR #72-5P15-6A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72-5P15-6A5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11577961
MFR #72-5P15-6A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72-5P15-6A5 72-5P15-6A5, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.4688 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057812741
  • UPC_NO
    00195057812741
  • Finish
    Clear Anodized
  • Tooth Style
    5P
  • Width
    4.5 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought