Motion
72HQ200
72HQ200, Timing Pulley Q1
Mi Item #11577991
MFR #72HQ200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72HQ200, Timing Pulley Q1
Mi Item #11577991
MFR #72HQ200

Mfr description
72HQ200 72HQ200, TIMING PULLEY, Q1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    11.4063 in
  • Width
    12.0 in.

Details

  • Manufacturer Upc Number
    00195057630086
  • Material
    Cast Iron
  • Number Of Teeth  
    72
  • Tooth Style
    H
  • UPC_NO
    00195057630086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)