Motion
72LH050
72LH050, Timing Pulley H
Mi Item #11577993
MFR #72LH050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72LH050, Timing Pulley H
Mi Item #11577993
MFR #72LH050

Mfr description
72LH050 72LH050, TIMING PULLEY, H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    8.5625 in
  • Width
    10.0 in.

Details

  • Manufacturer Upc Number
    00195057625327
  • Material
    Cast Iron
  • Number Of Teeth  
    72
  • Tooth Style
    L
  • UPC_NO
    00195057625327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)