Motion
72LP100
72LP100, Timing Pulley P1
MI ITEM #11577998
MFR #72LP100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72LP100, Timing Pulley P1
MI ITEM #11577998
MFR #72LP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72LP100 72LP100, TIMING PULLEY, P1

Specifications

  • Number Of Teeth
  • Outside Diameter
    8.5625 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057627710
  • UPC_NO
    00195057627710
  • Tooth Style
    L
  • Width
    10.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text