Motion
72T48P20-6M3
External Tooth Spur Gear - 48 DP, 20 ° PA, 72 Teeth, 0.1250 in Face, 0.2500 in Bore, Finished Bore, Material: Acetal
Mi Item #11578061
MFR #72T48P20-6M3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 48 DP, 20 ° PA, 72 Teeth, 0.1250 in Face, 0.2500 in Bore, Finished Bore, Material: Acetal
Mi Item #11578061
MFR #72T48P20-6M3

Mfr description
72T48P20-6M3 72T48P20-6M3, GEAR, 1/4 INC
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Diametral Pitch
    48
  • Face Width
    0.1250 in
  • Hub Diameter
    0.6090 in | 15.46 mm
  • Hub Projection
    0.2500 in | 6.35 mm
  • Overall Width
    0.3750 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    #6-32
  • Weight
    0.019 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    72T48P20-6M3
  • Manufacturer Upc Number
    00195057566729
  • Material
    Acetal
  • Number Of Teeth
    72
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    On Hub
  • Tooth Style
    48
  • Tooth Type
    Straight
  • UPC_NO
    00195057566729

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)