Motion
72XHS300
72XHS300, Timing Pulley S1
MI ITEM #11578065
MFR #72XHS300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72XHS300, Timing Pulley S1
MI ITEM #11578065
MFR #72XHS300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72XHS300 72XHS300, TIMING PULLEY, S1

Specifications

  • Number Of Teeth
  • Outside Diameter
    506.60 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057631434
  • UPC_NO
    00195057631434
  • Tooth Style
    XH
  • Width
    19.944 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text