Motion
72XXHS300
72XXHS300, Timing Pulley S1
MI ITEM #11578075
MFR #72XXHS300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72XXHS300, Timing Pulley S1
MI ITEM #11578075
MFR #72XXHS300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72XXHS300 72XXHS300, TIMING PULLEY, S1

Specifications

  • Number Of Teeth
  • Outside Diameter
    724.60 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057715752
  • UPC_NO
    00195057715752
  • Tooth Style
    XXH
  • Width
    28.528 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought