Motion
72XXHU400
72XXHU400, Timing Pulley U1
MI ITEM #11578076
MFR #72XXHU400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72XXHU400, Timing Pulley U1
MI ITEM #11578076
MFR #72XXHU400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72XXHU400 72XXHU400, TIMING PULLEY, U1

Specifications

  • Number Of Teeth
  • Outside Diameter
    724.60 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057716100
  • UPC_NO
    00195057716100
  • Tooth Style
    XXH
  • Width
    28.528 in.
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text