Motion
72XXHU500
72XXHU500, Timing Pulley U1
MI ITEM #11578077
MFR #72XXHU500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72XXHU500, Timing Pulley U1
MI ITEM #11578077
MFR #72XXHU500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72XXHU500 72XXHU500, TIMING PULLEY, U1

Specifications

  • Number Of Teeth
  • Outside Diameter
    724.60 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057716230
  • UPC_NO
    00195057716230
  • Tooth Style
    XXH
  • Width
    28.528 in.
  • For Belt Width
    127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought