Motion
75-14MX90-4030
75-14MX90-4030, Timing Pulley 4030
MI ITEM #11578210
MFR #75-14MX90-4030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75-14MX90-4030, Timing Pulley 4030
MI ITEM #11578210
MFR #75-14MX90-4030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75-14MX90-4030 75-14MX90-4030, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    331.40 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057821385
  • UPC_NO
    00195057821385
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    13.048 in.
  • For Belt Width
    90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought