Motion
75-8MX62-3020
75-8MX62-3020, Timing Pulley 3020
Mi Item #11578236
MFR #75-8MX62-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75-8MX62-3020, Timing Pulley 3020
Mi Item #11578236
MFR #75-8MX62-3020

Mfr description
75-8MX62-3020 75-8MX62-3020, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    62 mm
  • Outside Diameter
    189.40 mm
  • Width
    8.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057819535
  • Material
    Ductile Iron
  • Number Of Teeth  
    75
  • Tooth Style
    8MX
  • UPC_NO
    00195057819535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)