Specifications
Dimensions
- Overall Length77 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number770J6
- Manufacturer Upc Number00195057085282
- Number Of Ribs6
- Product TypeIndustrial Micro-V Belts
- SectionJ
- UPC_NO00195057085282
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)