Overview
Mfr description
775J6 775J6, POLY-V BELT, 77.5 INCH PITC
Specifications
- SectionJ
- Overall Length77.50 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057085312
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057085312
- Manufacturer Catalog Number775J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data