Specifications
Dimensions
- Overall Length78 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number780J10
- Manufacturer Upc Number00195057085350
- Number Of Ribs10
- Product TypeIndustrial Micro-V Belts
- SectionJ
- UPC_NO00195057085350
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)