Motion
801-3M-15
Timing Belt - 801 mm Pitch Length, 267 Teeth, Neoprene Material
MI ITEM #11578511
MFR #801-3M-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 801 mm Pitch Length, 267 Teeth, Neoprene Material
MI ITEM #11578511
MFR #801-3M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
801-3M-15 801-3M-15, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    15 mm
  • Tooth Style
    HTD 3mm
  • Pitch Length
    801 mm
  • Manufacturer Upc Number
    00195057893184
  • UPC_NO
    00195057893184
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought