Motion
80-14P115-4545
80-14P115-4545, Timing Pulley 4545
MI ITEM #11578519
MFR #80-14P115-4545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-14P115-4545, Timing Pulley 4545
MI ITEM #11578519
MFR #80-14P115-4545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-14P115-4545 80-14P115-4545, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    353.70 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057815513
  • UPC_NO
    00195057815513
  • Finish
    Black Oxide
  • Tooth Style
    14P
  • Width
    13.926 in.
  • For Belt Width
    115 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text