Motion
80-14P40-3020
80-14P40-3020, Timing Pulley 3020
MI ITEM #11578521
MFR #80-14P40-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-14P40-3020, Timing Pulley 3020
MI ITEM #11578521
MFR #80-14P40-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-14P40-3020 80-14P40-3020, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    353.70 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057814851
  • UPC_NO
    00195057814851
  • Finish
    Black Oxide
  • Tooth Style
    14P
  • Width
    15.0 in.
  • For Belt Width
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text