Motion
80-2P06MIA8
80-2P06MIA8, Timing Pulley 8 mm Finished Bore
MI ITEM #11578535
MFR #80-2P06MIA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-2P06MIA8, Timing Pulley 8 mm Finished Bore
MI ITEM #11578535
MFR #80-2P06MIA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-2P06MIA8 80-2P06MIA8, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    50.40 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057726574
  • UPC_NO
    00195057726574
  • Finish
    Clear Anodized
  • Tooth Style
    2P
  • Width
    2.0 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought