Motion
80-5P25-2012
80-5P25-2012, Timing Pulley 2012
MI ITEM #11578575
MFR #80-5P25-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-5P25-2012, Timing Pulley 2012
MI ITEM #11578575
MFR #80-5P25-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-5P25-2012 80-5P25-2012, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.9688 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057813373
  • UPC_NO
    00195057813373
  • Finish
    Black Oxide
  • Tooth Style
    5P
  • Width
    5.0 in.
  • For Belt Width
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought