1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
80-8MX21-2517
80-8MX21-2517, Timing Pulley 2517
MI ITEM #
11578589
MFR #
80-8MX21-2517
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 80-8MX21-2517
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
80-8MX21-2517
80-8MX21-2517, Timing Pulley 2517
MI ITEM #
11578589
MFR #
80-8MX21-2517
Mfr description
80-8MX21-2517 80-8MX21-2517, TIMING PULL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
21 mm
Outside Diameter
202.10 mm
Width
10.0 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
00195057818255
Material
Ductile Iron
Number Of
Teeth
80
Tooth Style
8MX
UPC_NO
00195057818255
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items