Motion
80-8P12-1610
80-8P12-1610, Timing Pulley 1610
MI ITEM #11578592
MFR #80-8P12-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-8P12-1610, Timing Pulley 1610
MI ITEM #11578592
MFR #80-8P12-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-8P12-1610 80-8P12-1610, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    7.9688 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057813649
  • UPC_NO
    00195057813649
  • Finish
    Black Oxide
  • Tooth Style
    8P
  • Width
    10.0 in.
  • For Belt Width
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought