Motion
80A12-IDLER
Idler Roller Chain Sprocket - 80 / 1in, 1 Strand, 0.7500 in Bore, 12 Teeth, Steel Material
Mi Item #11578597
MFR #80A12-IDLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 80 / 1in, 1 Strand, 0.7500 in Bore, 12 Teeth, Steel Material
Mi Item #11578597
MFR #80A12-IDLER

Mfr description
80A12-IDLER SPKT WITH 204RR6 3/4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    4.3320 in
  • Pitch Diameter
    3.8640 in
  • Weight
    1.55 lbs
  • Width
    4.5 in.

Details

  • Bore in String
    0.75
  • Chain Number & Pitch
    80 / 1in
  • Finish
    Black Oxide
  • Hub Type
    A
  • Manufacturer Upc Number
    00195057187658
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Tooth Style
    80
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    00195057187658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)