Overview
Mfr description
80J6 80J6, POLY-V BELT, 8 INCH PITCH LEN
Specifications
- SectionJ
- Overall Length8 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057010178
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057010178
- Manufacturer Catalog Number80J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data