Motion
80LT187-6A3
80LT187-6A3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11578607
MFR #80LT187-6A3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80LT187-6A3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11578607
MFR #80LT187-6A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80LT187-6A3 80LT187-6A3, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    52.30 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057005662
  • UPC_NO
    00195057005662
  • Finish
    Clear Anodized
  • Tooth Style
    LT
  • Width
    1.25 in.
  • For Belt Width
    0.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought