Motion
80MP025MDFB6
80MP025MDFB6, Timing Pulley 6 mm Bore
MI ITEM #11578617
MFR #80MP025MDFB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80MP025MDFB6, Timing Pulley 6 mm Bore
MI ITEM #11578617
MFR #80MP025MDFB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80MP025MDFB6 80MP025MDFB6, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    51.20 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    00195057202702
  • UPC_NO
    00195057202702
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought