Motion
80T0.5P20M6P6
External Tooth Spur Gear - 0.5 DP, 20 ° PA, 80 Teeth, 3.0000 in Face, 6 mm Bore, Finished Bore, Material: Acetal
Mi Item #11578645
MFR #80T0.5P20M6P6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 0.5 DP, 20 ° PA, 80 Teeth, 3.0000 in Face, 6 mm Bore, Finished Bore, Material: Acetal
Mi Item #11578645
MFR #80T0.5P20M6P6

Mfr description
80T0.5P20M6P6 80T0.5P20M6P6, GEAR, 6 MM
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Diametral Pitch
    0.5
  • Face Width
    3.0000 in
  • Hub Diameter
    14.0000 in | 355.60 mm
  • Overall Width
    8.0000 in
  • Pitch Diameter
    80.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.009 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    80T0.5P20M6P6
  • Material
    Acetal
  • Number Of Teeth
    80
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)