Motion
820J10
Micro V-Belt - J Belt Section:, 10 Ribs, 82 in Overall Length, V-Ribbed
Mi Item #11578738
MFR #820J10
Price$61.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 10 Ribs, 82 in Overall Length, V-Ribbed
Mi Item #11578738
MFR #820J10

Mfr description
820J10 820J10, POLY-V BELT, 82 INCH PITC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.98/each

Specifications

Dimensions

  • Overall Length
    82 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    820J10
  • Manufacturer Upc Number
    00195057085442
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
  • UPC_NO
    00195057085442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)