Motion
82-2P-03
Timing Belt - 82 mm Pitch Length, 41 Teeth, Neoprene Material
MI ITEM #11578744
MFR #82-2P-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 82 mm Pitch Length, 41 Teeth, Neoprene Material
MI ITEM #11578744
MFR #82-2P-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82-2P-03 82-2P-03, TIMING BELT, NEOPRENE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    3 mm
  • Tooth Style
    2P
  • Pitch Length
    82 mm
  • Manufacturer Upc Number
    00195057965621
  • UPC_NO
    00195057965621
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought