Motion
828XL037G
Timing Belt - 2103.12 mm Pitch Length, 414 Teeth, Neoprene Material
MI ITEM #11578765
MFR #828XL037G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2103.12 mm Pitch Length, 414 Teeth, Neoprene Material
MI ITEM #11578765
MFR #828XL037G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    2103.12 mm
  • Width
    9.5 mm

Details

  • Manufacturer Upc Number
    00195057322004
  • Material
    Neoprene
  • Number Of Teeth  
    414
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    XL
  • Type
    Single Sided
  • UPC_NO
    00195057322004

Overview

Mfr description
828XL037G 828XL037G, TIMING BELT, NEOPRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought