Motion
83V1060SF
V-belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 10.6000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #11578828
MFR #83V1060SF
Price$385.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 10.6000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #11578828
MFR #83V1060SF

Mfr description
83V1060SF 83V1060SF, V-BELT PULLEY, 8 GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.92/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    10.6000 in
  • Weight
    25.5 lbs

Details

  • Bore in String
    Bored for SF Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    00195057182097
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057182097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)