Motion
83V500SK
V-belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 5 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #11578834
MFR #83V500SK
Price$175.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 5 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #11578834
MFR #83V500SK

Mfr description
83V500SK 83V500SK, V-BELT PULLEY, 8 GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.78/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5 in
  • Weight
    7.8 lbs

Details

  • Bore in String
    Bored for SK Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    00195057182028
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057182028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)